Variable Frequency Drive, 25 HP, 208-240V

EATON| Zoro #: G1200184| Mfr #: HVX025A2-2A1N1

$3191.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 25
Standards: UL, CSA, CE
Depth: 10.1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200184 Mfr #: HVX025A2-2A1N1
Max. HP: 25Standards: UL, CSA, CE
Depth: 10.1"With Line Contactor / No Line Contactor: No Line Contactor
Enclosure: NEMA 12Control Type: Keypad/Terminal/Network
Adjustable Deceleration Time: 0 to 3000 sec.Key Pad Lockout: Yes
With Bypass / No Bypass: No BypassDisplays: LCD Keypad
Width: 9.3"Input Frequency: 50/60 Hz
Starting Torque: 200%Height: 24.8"
Digital Readout: yesTorque @ 1 Hz: 100%
Display Type: LCD KeypadProtection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Adjustable Acceleration Time: 0 to 3000 sec.Control Method: Frequency Control (V/f) Open Loop Sensor less Vector Control
Input Phase AC: 3Start/Stop Control: Programmable
Output Phase AC: 3Max. Output Amps: 75
Output Voltage: 240VACInput Voltage: 240VAC
For Use With: 3-Phase Inverter Duty MotorDynamic Braking: Optional
Accepts Input Control Signal: 0-10VDC, 4-20mAOutput Frequency Range: 0 to 320 Hz
Country of Origin (subject to change): United States

Description

Variable Frequency Drive, Max. HP 25, NEMA 12 Enclosure, 240VAC Input Voltage, Max. Output Amps 75, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Optional, Height 24.8 In., Width 9.3 In., Depth 10.1 In., Keypad/Terminal/Network

Reviews