Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer
  • Zoro #: G0277271
  • Mfr #: DC1-12011NB-A20CE1
$355.37
  • Item: Variable Frequency Drive
  • Height: 9.09"
  • Depth: 5.98"
See full product details
This item ships free.

Eaton #DC1-12011NB-A20CE1 Specifications

  • Zoro #: G0277271
  • Mfr #: DC1-12011NB-A20CE1
Item: Variable Frequency Drive Height: 9.09"
Depth: 5.98" For Use With: 3-Phase Inverter Duty Motor, DA1
Voltage Output: 230 Input Voltage: 200-230VAC
Width: 4.21" Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Customize and improve the ability of your adjustable-frequency drives with accessories. Take a look at the features for Eaton Variable Frequency Drive. Input Voltage: 200-230VAC, For Use With: 3-Phase Inverter Duty Motor, DA1.

Reviews of Eaton #DC1-12011NB-A20CE1