Variable Frequency Drive, 30 HP, 208-240V

EATON| Zoro #: G1506032| Mfr #: HVX030A2-2A1N1

$4618.00 /ea

This item ships free. Details.Standard ground shipping.
Starting Torque: 200%Digital Readout: yesAccepts Input Control Signal: 0-10VDC, 4-20mA
Save 15%. Sign up for Z-mail.


Zoro #: G1506032 Mfr #: HVX030A2-2A1N1
Starting Torque: 200%Digital Readout: yes
Accepts Input Control Signal: 0-10VDC, 4-20mAInput Voltage: 240VAC
With Line Contactor / No Line Contactor: No Line ContactorTorque @ 1 Hz: 100%
Adjustable Acceleration Time: 0 to 3000 sec.Input Phase AC: 3
Max. Output Amps: 88Input Frequency: 50/60 Hz
Adjustable Deceleration Time: 0 to 3000 sec.Output Phase AC: 3
Start/Stop Control: ProgrammableStandards: UL, CSA, CE
Width: 9.3"Key Pad Lockout: Yes
Control Type: Keypad/Terminal/NetworkWith Bypass / No Bypass: No Bypass
Display Type: LCD KeypadHeight: 24.8"
Output Voltage: 240VACDisplays: LCD Keypad
Protection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under loadControl Method: Frequency Control (V/f) Open Loop Sensor less Vector Control
Depth: 10.1"Output Frequency Range: 0 to 320 Hz
Max. HP: 30For Use With: 3-Phase Inverter Duty Motor
Item: Variable Frequency DriveDynamic Braking: Optional
Enclosure: NEMA 12Country of Origin (subject to change): Finland


Variable Frequency Drive, Max. HP 30, NEMA 12 Enclosure, 240VAC Input Voltage, Max. Output Amps 88, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Optional, Height 24.8 In., Width 9.3 In., Depth 10.1 In., Keypad/Terminal/Network