Variable Frequency Drive, 30 HP, 380-500V

EATON| Zoro #: G1743804| Mfr #: HVX030A2-4A1B1

$3392.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Starting Torque: 200%
Digital Readout: yes
Accepts Input Control Signal: 0-10VDC, 4-20mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743804 Mfr #: HVX030A2-4A1B1
Starting Torque: 200%Digital Readout: yes
Accepts Input Control Signal: 0-10VDC, 4-20mAInput Voltage: 480VAC
With Line Contactor / No Line Contactor: No Line ContactorTorque @ 1 Hz: 100%
Adjustable Acceleration Time: 0 to 3000 sec.Input Phase AC: 3
Max. Output Amps: 46Input Frequency: 50/60 Hz
Adjustable Deceleration Time: 0 to 3000 sec.Output Phase AC: 3
Start/Stop Control: ProgrammableStandards: UL, CSA, CE
Width: 7.6"Key Pad Lockout: Yes
Control Type: Keypad/Terminal/NetworkWith Bypass / No Bypass: No Bypass
Display Type: LCD KeypadHeight: 22"
Output Voltage: 480VACDisplays: LCD Keypad
Protection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under loadControl Method: Frequency Control (V/f) Open Loop Sensor less Vector Control
Depth: 9.3"Output Frequency Range: 0 to 320 Hz
Max. HP: 30For Use With: 3-Phase Inverter Duty Motor
Item: Variable Frequency DriveDynamic Braking: Optional
Enclosure: NEMA 12Country of Origin (subject to change): Finland

Description

Variable Frequency Drive, Max. HP 30, NEMA 12 Enclosure, 480VAC Input Voltage, Max. Output Amps 46, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Optional, Height 22 In., Width 7.6 In., Depth 9.3 In., Keypad/Terminal/Network

Reviews