Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer
  • Zoro #: G0277387
  • Mfr #: DC1-32018NB-A20CE1
$802.17
  • Enclosure: Open
  • With Line Contactor / No Line Contactor: No Line Contactor
  • Depth: 6.89"
See full product details
This item ships free.

Eaton #DC1-32018NB-A20CE1 Specifications

  • Zoro #: G0277387
  • Mfr #: DC1-32018NB-A20CE1
Enclosure: Open With Line Contactor / No Line Contactor: No Line Contactor
Depth: 6.89" Display Type: LED, 7-Digital Display Assembly
Dynamic Braking: Internal Switch/External Resistor Displays: LED
Output Frequency Range: 0 to 500 Hz Input Voltage: 240VAC
Max. Output Amps: 18 Starting Torque: 175%
Digital Readout: yes Output Phase AC: 3
Control Type: Keypad/Remote Adjustable Deceleration Time: 0 to 600 sec.
Item: Variable Frequency Drive Width: 5.16"
Key Pad Lockout: Yes Input Phase AC: 3
Torque @ 1 Hz: 175% Accepts Input Control Signal: Yes
Output Voltage: 240VAC Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Protection: IP20 Adjustable Acceleration Time: 0 to 600 sec.
Height: 10.75" Input Frequency: 50/60 Hz
Start/Stop Control: Programmable Standards: UL, cUL, CE, EN 60529, 61800-5-1, UkrSepro
With Bypass / No Bypass: No Bypass Max. HP: 5
For Use With: 3-Phase Inverter Duty Motor Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 5, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 18, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 175 Percent, Torque @ 1 Hz 175 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 600 sec., Adjustable Deceleration Time 0 to 600 sec., Dynamic Braking Internal Switch/External Resistor, Height 10.75 In., Width 5.16 In., Depth 6.89 In.

Reviews of Eaton #DC1-32018NB-A20CE1