KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 5 HP, 380-500V

EATON| Zoro #: G1867862| Mfr #: HVX005A1-4A1B1

$1472.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 5
Input Frequency: 50/60 Hz
Control Type: Keypad/Terminal/Network
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867862 Mfr #: HVX005A1-4A1B1
Max. HP: 5Input Frequency: 50/60 Hz
Control Type: Keypad/Terminal/NetworkItem: Variable Frequency Drive
Displays: LCD KeypadAdjustable Acceleration Time: 0 to 3000 sec.
Starting Torque: 200%Width: 5"
Digital Readout: yesStandards: UL, CSA, CE
Accepts Input Control Signal: 0-10VDC, 4-20mATorque @ 1 Hz: 100%
Key Pad Lockout: YesWith Bypass / No Bypass: No Bypass
Start/Stop Control: ProgrammableOutput Phase AC: 3
Control Method: Frequency Control (V/f) Open Loop Sensor less Vector ControlHeight: 12.9"
Protection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under loadOutput Frequency Range: 0 to 320 Hz
Input Voltage: 480VACDynamic Braking: Internal Brake Chopper Circuit
Input Phase AC: 3Output Voltage: 480VAC
For Use With: 3-Phase Inverter Duty MotorDepth: 7.5"
With Line Contactor / No Line Contactor: No Line ContactorEnclosure: NEMA 1
Display Type: LCD KeypadMax. Output Amps: 7.6
Adjustable Deceleration Time: 0 to 3000 sec.Country of Origin (subject to change): United States

Description

Variable Frequency Drive, Max. HP 5, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 7.6, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 12.9 In., Width 5 In., Depth 7.5 In.

Reviews