Variable Frequency Drive, 50 HP, 380-500V

EATON| Zoro #: G0429502| Mfr #: HVX050A2-4A1N1

$5907.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display Type: LCD Keypad
For Use With: 3-Phase Inverter Duty Motor
Output Voltage: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429502 Mfr #: HVX050A2-4A1N1
Display Type: LCD KeypadFor Use With: 3-Phase Inverter Duty Motor
Output Voltage: 480VACDigital Readout: yes
Input Voltage: 480VACStandards: UL, CSA, CE
Max. HP: 50Height: 24.8"
Depth: 10.1"With Line Contactor / No Line Contactor: No Line Contactor
Enclosure: NEMA 12Key Pad Lockout: Yes
Max. Output Amps: 72With Bypass / No Bypass: No Bypass
Adjustable Acceleration Time: 0 to 3000 sec.Accepts Input Control Signal: 0-10VDC, 4-20mA
Start/Stop Control: ProgrammableControl Method: Frequency Control (V/f) Open Loop Sensor less Vector Control
Width: 9.3"Output Phase AC: 3
Starting Torque: 200%Adjustable Deceleration Time: 0 to 3000 sec.
Protection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under loadOutput Frequency Range: 0 to 320 Hz
Torque @ 1 Hz: 100%Displays: LCD Keypad
Input Phase AC: 3Control Type: Keypad/Terminal/Network
Input Frequency: 50/60 HzDynamic Braking: Optional
Country of Origin (subject to change): United States

Description

Variable Frequency Drive, Max. HP 50, NEMA 12 Enclosure, 480VAC Input Voltage, Max. Output Amps 72, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Optional, Height 24.8 In., Width 9.3 In., Depth 10.1 In., Keypad/Terminal/Network

Reviews