Variable Frequency Drive, 7.5HP, 380-500V

EATON| Zoro #: G1105964| Mfr #: HVX007A1-4A1B1

$1730.58 /ea

This item ships free. Details.Standard ground shipping.
Starting Torque: 200%Digital Readout: yesAccepts Input Control Signal: 0-10VDC, 4-20mA
Save 15%. Sign up for Z-mail.


Zoro #: G1105964 Mfr #: HVX007A1-4A1B1
Starting Torque: 200%Digital Readout: yes
Accepts Input Control Signal: 0-10VDC, 4-20mAInput Voltage: 480VAC
With Line Contactor / No Line Contactor: No Line ContactorTorque @ 1 Hz: 100%
Adjustable Acceleration Time: 0 to 3000 sec.Input Phase AC: 3
Max. Output Amps: 12Input Frequency: 50/60 Hz
Adjustable Deceleration Time: 0 to 3000 sec.Output Phase AC: 3
Start/Stop Control: ProgrammableStandards: UL, CSA, CE
Width: 5"Key Pad Lockout: Yes
Control Type: Keypad/Terminal/NetworkWith Bypass / No Bypass: No Bypass
Display Type: LCD KeypadHeight: 12.9"
Output Voltage: 480VACDisplays: LCD Keypad
Protection: Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under loadControl Method: Frequency Control (V/f) Open Loop Sensor less Vector Control
Depth: 7.5"Output Frequency Range: 0 to 320 Hz
Max. HP: 7-1/2For Use With: 3-Phase Inverter Duty Motor
Item: Variable Frequency DriveDynamic Braking: Internal Brake Chopper Circuit
Enclosure: NEMA 1Country of Origin (subject to change): Finland


Variable Frequency Drive, Max. HP 7-1/2, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 12, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 12.9 In., Width 5 In., Depth 7.5 In.