Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Relief Valve, 2 Way, 24VDC

  • Zoro #: G0099134
  • Mfr #: 02-352466
$2,505.54
  • Max. Pressure (PSI): 5000
  • Operation Type - Hydraulic Valves: Proportional
  • Max. Flow - Hydraulic Valves: 1.3 gpm
See full product details
This item ships free.

Eaton Vickers #02-352466 Specifications

  • Zoro #: G0099134
  • Mfr #: 02-352466
Max. Pressure (PSI): 5000 Operation Type - Hydraulic Valves: Proportional
Max. Flow - Hydraulic Valves: 1.3 gpm Number of Positions: 1
Valve Ways and Positions: 2-Way/1-Position Adjustable PSI Range: 73 to 3625
Height (In.): 3.94 in Type: Proportional
Item: Hydraulic Pressure Relief Valve Max. Tank Pressure (PSI): 5,000
Coil Rating: +/-10V GPM @ 3000 PSI: 1.3
Size: D03 Seal Type: Fluorocarbon
Coil Volts: 24VDC Valve Type - Hydraulic Valves: Hydraulic Relief Valve
NFPA Size: D03 Width (In.): 1.81 in
Number of Ways: 2 Length (In.): 7.28 in
Coil Voltage - Hydraulic Valves: 24V DC Connection: Integral Amp
Max. Pressure - Hydraulic Valves: 5,000 psi Port Size - Hydraulic Valves:
Pressure Range - Hydraulic Valves: Max. Flow:
Check Valve Opening Pressure: Body:
Item - Pressure Control Valves: Body Material - Hydraulic Valves:
Overall Width: Max. Flow GPM:
Preset Setting (PSI): Pressure Range (PSI):
Port Size: Overall Length:
Voltage Rating: Overall Height:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Pressure Relief Valve, Hydraulic Relief Valve, NFPA Size D03, Proportional Operation Type - Hydraulic Valves, Coil Voltage - Hydraulic Valves 24V DC, Valve Ways and Positions 2-Way/1-Position, Max. Flow - Hydraulic Valves 1.3 gpm, Max. Pressure - Hydraulic Valves 5,000 psi, Connection Integral Amp, Coil Rating +/-10V, Max. Tank Pressure (PSI) 5,000, Adjustable PSI Range 73 to 3625, Fluorocarbon Seal Type, Length (In.) 7.28 in, Width (In.) 1.81 in, Height (In.) 3.94 in

Reviews of Eaton Vickers #02-352466