Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Throttle Valve, 4 Way, 24VDC

  • Zoro #: G0099310
  • Mfr #: 02-135168
$678.45
  • Seal Type: Fluorocarbon
  • Item: Hydraulic Throttle Valve
  • Spool Type: Closed Spring Centered
See full product details
This item ships free.

Eaton Vickers #02-135168 Specifications

  • Zoro #: G0099310
  • Mfr #: 02-135168
Seal Type: Fluorocarbon Item: Hydraulic Throttle Valve
Spool Type: Closed Spring Centered Operation Type - Hydraulic Valves: Proportional
Length (In.): 8.647 in Size: D03
Center Position - Hydraulic Valves: Closed Max. Pressure - Hydraulic Valves: 5,000 psi
Return Type - Hydraulic Valves: Spring Centered Valve Type - Hydraulic Valves: Hydraulic Throttle Valve
Max. Pressure (PSI): 5000 Width (In.): 1.81 in
Coil Voltage - Hydraulic Valves: 24V DC Number of Positions: 3
Type: Proportional Max. Tank Pressure (PSI): 5,000
Number of Ways: 4 Max. Flow - Hydraulic Valves: 2.0 gpm
Height (In.): 3.589 in Coil Volts: 24VDC
NFPA Size: D03 GPM @ 3000 PSI: 2
Valve Ways and Positions: 4-Way/3-Position Connection: 1/2 in Conduit Box
Port Size Inlet (In.): Inlet/Outlet NPT (In.):
Adjustable Relief Valve: Item - Hydraulic Selector Valves:
Overall Height (In.): For Use With:
Adjustable PSI Range: Number of Spools - Hydraulic Valves:
Body Material - Hydraulic Valves: Flow Capacity (GPM):
Application: Flow Range (GPM):
Position: Spools:
Max. Outer Pressure (PSI): Overall Width:
Relief Valve Range (PSI): Flow Rate (GPM):
Gears: Max. RPM:
Work Port Size - Hydraulic Valves: Inlet Port Size - Hydraulic Valves:
Valve Actuation Type - Hydraulic Valves: Ways:
Port Size Outlet (In.): Overall Width (In.):
Spool Action: Overall Length:
Port Size - Hydraulic Valves: Overall Length (In.):
Outlet Port Size - Hydraulic Valves: Body Material:
Valve Type: Cord:
Overall Height: Factory Preset Relief Valve Setting (PSI):
RPM Range: Capacity (GPM):
Displacement (cc/rev): Operating Pressure (PSI):
Way: Reverse Free Flow:
Center: Port (In.):
Function: NPT Port (In.):
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Throttle Valve, Hydraulic Throttle Valve, NFPA Size D03, Proportional Operation Type - Hydraulic Valves, Closed Center Position - Hydraulic Valves, Return Type - Hydraulic Valves Spring Centered, Coil Voltage - Hydraulic Valves 24V DC, Valve Ways and Positions 4-Way/3-Position, Max. Flow - Hydraulic Valves 2.0 gpm, Max. Pressure - Hydraulic Valves 5,000 psi, Connection 1/2 in Conduit Box, Max. Tank Pressure (PSI) 5,000, Fluorocarbon Seal Type, Length (In.) 8.647 in, Width (In.) 1.81 in

Reviews of Eaton Vickers #02-135168