Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Valve, 4 Way, Closed, 12VDC

  • Zoro #: G0098461
  • Mfr #: 02-157899

$502.79

  • Height (In.): 3.6
  • Max. Pressure - Hydraulic Valves: 5075 psi
  • Size: D03
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Vickers #02-157899 Specifications

  • Zoro #: G0098461
  • Mfr #: 02-157899
Height (In.): 3.6 Max. Pressure - Hydraulic Valves: 5075 psi
Size: D03 GPM @ 3000 PSI: 21
Coil Volts: 12VDC Operation Type - Hydraulic Valves: Solenoid Operated
Type: Solenoid Operated Number of Positions: 2
Item: Hydraulic Directional Valve Series: DG4
Max. Flow - Hydraulic Valves: 21.0 gpm Valve Ways and Positions: 4-Way/2-Position
Spool Type: Closed, Spring Offset End To End Width (In.): 2
NFPA Size: D03 Connection: 1/2" Conduit Box
Length (In.): 8.6 Center Position - Hydraulic Valves: Closed
Coil Voltage - Hydraulic Valves: 12VDC Return Type - Hydraulic Valves: Spring Offset
Holding Amps: 1.5 Standards: ISO 4401-03
Max. Pressure (PSI): 5075 Max. Tank Pressure (PSI): 3045
Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve Number of Ways: 4
Seal Type: Fluorocarbon Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hydraulic Directional Valve, Hydraulic Directional Control Valve, NFPA Size D03, Solenoid Operated Operation Type - Hydraulic Valves, Closed Center Position - Hydraulic Valves, Return Type - Hydraulic Valves Spring Offset, Coil Voltage - Hydraulic Valves 12VDC, Valve Ways and Positions 4-Way/2-Position, Max. Flow - Hydraulic Valves 21.0 gpm, Max. Pressure - Hydraulic Valves 5075 psi, Connection 1/2 In. Conduit Box, 1.5 Holding Amps, Max. Tank Pressure (PSI) 3045, Fluorocarbon Seal Type

Reviews of Eaton Vickers #02-157899