Weatherhead
Male Connector, 1/2-14, 3/8 In Tube Sz
Mfr # 1868X6X8
Zoro # G3435923
$14.19
28% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Tube Size 3/8 in
- Gasket Material Ethylene Propylene Rubber
- Temp. Range -40 Degrees to 200 Degrees F
- Pressure (PSI) 150
Explore More Products
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz 1868X4X4
- WEATHERHEAD Female Connector, 1/2-14, 5/8 In Tube Sz 1868X10
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz 1880X8X8
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz 1480X4X4
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz 1469X6
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz 1469X4
- WEATHERHEAD Male Connector, 1/2-14, 3/4 In Tube Sz 1468X12
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz 1368X8X8
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz 1480X8X8
- PARKER Union Elbow, 5/32 in. Tube Sz, 0.85 in. L 165PTC-5/32
- VELVAC Air Assembly Set, 15 ft., Red 022637
- Weatherhead Automotive Brakes