Boston
Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi
Mfr # H20108BK
Zoro # G2477268
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
Explore More Products
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi H20104BK
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue H20106BU-250R
- BOSTON Hydraulic Hose, 50 ft. L, 1-1/32 in. O.D. H10012-50
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue H20108BU-250R
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi H10112-50
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft. L, Red H20104RD-250R
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber H10104-50
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blck H20112BK-250R
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blue H20110BU-250R
- WEATHERHEAD Thermoplastic Hose SAE100R7NC, 37AL, 20 37AL-08-250BX
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 H43016
- Boston Hydraulic Bulk Hoses