Male Branch Tee, 1/2 In Tube Sz

EATON WEATHERHEAD| Zoro #: G1655157| Mfr #: 1872X8S

$44.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655157 Mfr #: 1872X8S
Length: -Material: Brass
Hex Size: -Pressure (PSI): 150
Outside Dia.: -Sub-Category: Tees
Item: Male Branch TeeStandards: DOT FMVSS 571.106 and SAE J1228
Includes: -Tube Size: 1/2"
Pipe Size: 3/8"Gasket Material: Ethylene Propylene Rubber
Connection: Quick ConnectType: Male
Thread Size: 3/8-18Temp. Range: -40 to 200 F
Country of Origin (subject to change): Mexico

Product Description

Male Branch Tee, Pipe Size 3/8 In, Tube Size 1/2 In, Thread Size 3/8-18 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1228

Product Reviews

Save 15%. Sign up for Z-mail.