Male Elbow, Long, 1/4-18, 3/8 In Tube Sz

EATON WEATHERHEAD| Zoro #: G1835757| Mfr #: 1869X6L

$24.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: ElbowsMaterial: BrassConnection: Quick Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835757 Mfr #: 1869X6L
Sub-Category: ElbowsMaterial: Brass
Connection: Quick ConnectPressure (PSI): 150
Gasket Material: Ethylene Propylene RubberTube Size: 3/8"
For Use With: Push Connect/Air BrakeIncludes: -
Outside Dia.: -Item: Male Elbow
Length: -Type: Male
Temp. Range: -40 to 200 FHex Size: -
Pipe Size: 1/4"Thread Size: 1/4-18
Standards: DOT FMVSS 571.106 and SAE J1181Country of Origin (subject to change): Mexico

Description

Male Elbow, Long, Pipe Size 1/4 In, Tube Size 3/8 In, Thread Size 1/4-18 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1181

Reviews