PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Male Run Tee, 1/2-14, 3/8 In Tube Sz, Min. Qty 10

EATON WEATHERHEAD| Zoro #: G0521796| Mfr #: 1871X6X8

$22.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: TeesMaterial: BrassConnection: Quick Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0521796 Mfr #: 1871X6X8
Sub-Category: TeesMaterial: Brass
Connection: Quick ConnectPressure (PSI): 150
Gasket Material: Ethylene Propylene RubberTube Size: 3/8"
For Use With: Push Connect/Air BrakeIncludes: -
Outside Dia.: -Item: Male Run Tee
Length: -Type: Male
Temp. Range: -40 to 200 FHex Size: -
Pipe Size: 1/2"Thread Size: 1/2-14
Standards: DOT FMVSS 571.106 and SAE J1212Country of Origin (subject to change): Mexico

Description

Male Run Tee, Pipe Size 1/2 In, Tube Size 3/8 In, Thread Size 1/2-14 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1212

Reviews