Male Run Tee, 3/8-18, 12 In Tube Sz

EATON WEATHERHEAD| Zoro #: G1920353| Mfr #: 1871X8S

$30.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1920353 Mfr #: 1871X8S
Pressure (PSI): 150Material: Brass
Type: MaleTemp. Range: -40 to 200 F
Outside Dia.: -Length: -
Item: Swivel Male Run TeeSub-Category: Swivel Tees/Connectors
Includes: -Standards: DOT FMVSS 571.106 and SAE J1214
Tube Size: 1/2"Pipe Size: 3/8"
Hex Size: -Gasket Material: Ethylene Propylene Rubber
Connection: Quick ConnectThread Size: 3/8-18
Country of Origin (subject to change): Mexico

Product Description

Swivel Male Run Tee, Pipe Size 3/8 In, Tube Size 1/2 In, Thread Size 3/8-18 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1214

Product Reviews

Save 15%. Sign up for Z-mail.