Needle Valve, Straight, Brass, 1/8 x 3/16In

EATON WEATHERHEAD| Zoro #: G2172606| Mfr #: A6690

$17.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172606 Mfr #: A6690
Item: Needle ValveStem Type: Brass
Body Material: BrassTemp. Rating: 0 Degrees to 250 Degrees F
Seal Material: MetalHandle Material: Steel
Max. Pressure: 150 psiConnection: MNPT x Tube
Max. Height: 1-1/32"Pipe Size: 1/8" x 3/16"
Fitting Style: StraightLength: 1-5/32"
Country of Origin (subject to change): United States

Product Description

Needle Valve, Straightway Compression, Material of Construction Brass, Inlet Port Size 1/8 In, Outlet Port Size 3/16 In, MPT x Tube Connection, Rated For 150 PSI, Temp Rating 0 To 250 F, Max Height 1.03 In, Length 1.16 In

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews