Needle Valve, Straight, Brass, 5/16 In, Tube

EATON WEATHERHEAD| Zoro #: G0953574| Mfr #: A6770

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Max. Pressure: 150 psi
Max. Height: 1-1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953574 Mfr #: A6770
Tube Size: 5/16"Max. Pressure: 150 psi
Max. Height: 1-1/32"Temp. Rating: 0 Degrees to 250 Degrees F
Length: 1-1/8"Body Material: Brass
Connection: TubeFitting Style: Straight
Stem Type: BrassHandle Material: Steel
Seal Material: MetalCountry of Origin (subject to change): United States

Description

Needle Valve, Double Compression, Material of Construction Brass, Inlet Port Size 5/16 In, Outlet Port Size 5/16 In, Tube Connection, Rated For 150 PSI, Temp Rating 0 To 250 F, Max Height 1.03 In, Length 1.13 In

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews