Nut, 1/2 In Tube Sz, PK10

EATON WEATHERHEAD| Zoro #: G1531013| Mfr #: 1361X8

$28.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: NutsMaterial: BrassConnection: Compression Copper Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531013 Mfr #: 1361X8
Sub-Category: NutsMaterial: Brass
Connection: Compression Copper TubePressure (PSI): 150
Gasket Material: -Tube Size: 1/2"
For Use With: -Includes: -
Outside Dia.: -Item: Nut
Length: -Type: Female
Temp. Range: -40 to 200 FHex Size: -
Thread Size: -Standards: SAE and DOT
Country of Origin (subject to change): United States

Description

Nut, Tube Size 1/2 In, Pressure 150 PSI, Connection Compression Copper Tube, Temp. Range -40 to 200 F, Material Brass, Standards SAE and DOT, Package Quantity 10

Reviews