Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Nut, 3/4 In Tube Sz, PK10

EATON WEATHERHEAD| Zoro #: G0949006| Mfr #: 1361X12

$72.07 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: NutsMaterial: BrassConnection: Compression Copper Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949006 Mfr #: 1361X12
Sub-Category: NutsMaterial: Brass
Connection: Compression Copper TubePressure (PSI): 150
Gasket Material: -Tube Size: 3/4"
For Use With: -Includes: -
Outside Dia.: -Item: Nut
Length: -Temp. Range: -40 to 200 F
Hex Size: -Thread Size: -
Standards: SAE and DOTCountry of Origin (subject to change): United States

Description

Nut, Tube Size 3/4 In, Pressure 150 PSI, Connection Compression Copper Tube, Temp. Range -40 to 200 F, Material Brass, Standards SAE and DOT, Package Quantity 10

Reviews