JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Swivel Male Elbow, 3/8-18, 5/8 In Tube Sz

EATON WEATHERHEAD| Zoro #: G0284471| Mfr #: 1869X10X6S

$13.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284471 Mfr #: 1869X10X6S
Pressure (PSI): 150Temp. Range: -40 to 200 F
Material: BrassStandards: DOT FMVSS 571.106 and SAE J1170
Tube Size: 5/8"Pipe Size: 3/8"
Gasket Material: Ethylene Propylene RubberConnection: Quick Connect
Type: MaleThread Size: 3/8-18
Item: Swivel Male ElbowSub-Category: Swivel Tees/Connectors
Country of Origin (subject to change): Mexico

Product Description

Swivel Male Elbow, Pipe Size 3/8 In, Tube Size 5/8 In, Thread Size 3/8-18 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1170

Product Reviews

Save 15%. Sign up for Z-mail.