SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tee, 3/8 In Tube Sz

EATON WEATHERHEAD| Zoro #: G1415626| Mfr #: 1364X6

$11.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: TeesMaterial: BrassConnection: Compression Copper Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415626 Mfr #: 1364X6
Sub-Category: TeesMaterial: Brass
Connection: Compression Copper TubePressure (PSI): 150
Gasket Material: -Tube Size: 3/8"
For Use With: -Includes: Nut and Sleeve
Outside Dia.: -Item: Tee
Length: -Type: Male/Female
Temp. Range: -40 to 200 FHex Size: -
Thread Size: -Standards: SAE and DOT
Country of Origin (subject to change): United States

Description

Tee, Tube Size 3/8 In, Pressure 150 PSI, Connection Compression Copper Tube, Temp. Range -40 to 200 F, Material Brass, Standards SAE and DOT, Includes Nut and Sleeve

Reviews