KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tee, 3/8 In Tube Sz

EATON WEATHERHEAD| Zoro #: G0356203| Mfr #: 1864X6

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Type: Female
Connection: Quick Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356203 Mfr #: 1864X6
Tube Size: 3/8"Type: Female
Connection: Quick ConnectTemp. Range: -40 to 200 F
Pressure (PSI): 150Item: Tee
For Use With: Push Connect/Air BrakeSub-Category: Tees
Material: BrassStandards: DOT FMVSS 571.106 and SAE J1138
Gasket Material: Ethylene Propylene RubberCountry of Origin (subject to change): Mexico

Description

Tee, Tube Size 3/8 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1138

Reviews