Union, 3/16 In Tube Sz

EATON WEATHERHEAD| Zoro #: G1482232| Mfr #: 1862X3

$9.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: UnionsMaterial: BrassConnection: Quick Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482232 Mfr #: 1862X3
Sub-Category: UnionsMaterial: Brass
Connection: Quick ConnectPressure (PSI): 150
Gasket Material: Ethylene Propylene RubberTube Size: 3/16"
For Use With: Push Connect/Air BrakeIncludes: -
Outside Dia.: -Item: Union
Length: -Type: Female
Temp. Range: -40 to 200 FHex Size: -
Thread Size: -Standards: DOT FMVSS 571.106 and SAE J1133
Country of Origin (subject to change): Italy

Description

Union, Tube Size 3/16 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1133

Reviews