SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Union, 3/4 In Tube Sz

EATON WEATHERHEAD| Zoro #: G2169605| Mfr #: 1362X12

$28.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: UnionsTube Size: 3/4"Pressure (PSI): 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169605 Mfr #: 1362X12
Sub-Category: UnionsTube Size: 3/4"
Pressure (PSI): 150Type: Female
Includes: Nut and SleeveConnection: Compression Copper Tube
Temp. Range: -40 to 200 FStandards: SAE and DOT
Material: BrassItem: Union
Country of Origin (subject to change): United States

Description

Union, Tube Size 3/4 In, Pressure 150 PSI, Connection Compression Copper Tube, Temp. Range -40 to 200 F, Material Brass, Standards SAE and DOT, Includes Nut and Sleeve

Reviews