Eazypower
Hex Key Assortment, 1", 8 pcs.
Mfr # 79245
Zoro # G0561519
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Includes (8) Hex Key Insert Bits: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32
- Shank Size 1/4"
Explore More Products
- EAZYPOWER Hex Key Power Bit, 3/32" 73211/B
- EAZYPOWER Hex Key Power Bit, 1/4" 73218/B
- EAZYPOWER Hex Key Power Bit, 2.5mm 19274
- EAZYPOWER Hex Key, Metric, 4mm 81946/B
- EAZYPOWER Hex Key Power Bit, 3/16" 73216/B
- EAZYPOWER Security Hex Key Bit, 1/8" 79233/B
- EAZYPOWER Security Hex Key, 7/32", 1" 19337
- EAZYPOWER 19333 0.13 in. Security Hex Key 875523
- EAZYPOWER All Hex Key Assortment, 10 pcs. 77080
- BETA Wrench w/High Torque Handle, 7mm 960942
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys 4978
- Eazypower Wrenches