Bit Holder, Magnetic, C-Ring, 1/4" Hex

EAZYPOWER| Zoro #: G2345752| Mfr #: 86258

$10.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345752 Mfr #: 86258
Overall Length: 2-1/8"Body Dia.: 7/16"
Shank Size: 1/4"Features: Magnetic, C-Ring
Item: Bit HolderShank Style: Hex Power Drive
Nutsetter Hex Size: 1/4"Fastening Tool Material: Stainless Steel
Impact Rated: YesCountry of Origin (subject to change): Taiwan

Product Description

C-Ring Magnetic Bit Holder, Hex Size (In.) 1/4, Overall Length (In.) 2-1/8, Body Dia. (In.) 3/8, Stainless Steel, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.