Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Emery Cloth Sanding Pad, 80/120/220 Grit

  • Zoro #: G7532427
  • Mfr #: 50601

$6.51

Details
  • Overall Length: 3-1/2"
  • Item: Emery Cloth Sanding Pad
  • For Use With: Delta Sanding Pad
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eazypower #50601 Specifications

  • Zoro #: G7532427
  • Mfr #: 50601
Overall Length: 3-1/2" Item: Emery Cloth Sanding Pad
For Use With: Delta Sanding Pad Material: Aluminum oxide
Number of Pieces: 12 Size: 80, 120, 180, 220 Grit
Application: sanding Country of Origin (subject to change): Taiwan, Province of China

Description

Oscillating tools and the oscillating tool accessories are popular with contractors, carpenters, flooring and cabinet installers, tradesmen, and serious hobbyists for its’ ability to take on many tasks. Here are some important details for Eazypower Emery Cloth Sanding Pad. Material: Aluminum oxide, Application: sanding, Size: 80, 120, 180, 220 Grit.

Reviews of Eazypower #50601