Shop All Rotary Tool Accessories
Eazypower
Flat Head File/Rasp, 1/4 in., 2 pcs.
Mfr # 30368
Zoro # G7477547
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Includes Mfr. No. 30074 Flat head Cylinder File 1/2 in dia and Mfr. No.30083 Flat Head Rotary Rasp 5/8 in dia
- Dia. (In.) 1/4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Removes Metal, Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30368
- Zoro # G7477547
- UPC # 083771303686
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 in |
Overall Length | 2 in |
Burr Diameter | 1/2 in, 5/8 in |
Head Width | 1/2 in, 5/8 in |
Shank Diameter | 1/4 in |
Head Length | 2 1/8 in, 2 3/8 in |
Details
Item | Rotary File and Rasp Set |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
Includes | Mfr. No. 30074 Flat head Cylinder File 1/2 in dia and Mfr. No.30083 Flat Head Rotary Rasp 5/8 in dia |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 2 |
Function | Shaping, Finishing, and Carving Detail Work |
Rotary Tool Accessory Type | Rotary File; Rotary Rasp |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Mount Type | Mounted |
Shape | Cylinder |
Max. Speed | 2,500 RPM |
Bit Material | Alloy Steel |
Description
Rotary File and Rasp Set, Rotary Tool Accessory Type Rotary File; Rotary Rasp, Bit Material Alloy Steel, Shape Cylinder, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Mount Type Mounted, Overall Length 2 in, Burr Diameter 1/2 in, 5/8 in, Head Length 2 1/8 in, 2 3/8 in, Head Width 1/2 in, 5/8 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Large Round Router, 2PK (20730IND)
- XCELITE 9 Piece Hex Socket Screwdriver Set (PS89N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (FCH0136-G)
- KNIPEX 24" Bolt Cutter, Ergonomic Grip (71 72 610)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- EAZYPOWER Rotary Drum Rasp, 3 in., 1 pcs. (30452)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- 3M Festool Rotary Polisher SHINEX RAP (29940)
- Eazypower Rotary Tools & Accessories