Skip to Main Content
customer-service Help
Eazypower

Hex Extensions, 3/8 In, PK4

Eazypower Hex Extensions, 3/8 In, PK4 88667
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.98 ($13.00/unit)
  • Item: Drill Bit Extension
  • Bit Dia.: 3/8"
  • Overall Length: 4 in, 6 in, 12 in, 18 in
See full product details
Orders over $75 ship free.
Total: $51.98

Eazypower #88667 Specifications

  • Item: Drill Bit Extension
  • Bit Dia.: 3/8"
  • Overall Length: 4 in, 6 in, 12 in, 18 in
  • Length: 4 in, 6 in, 12 in, 18 in
  • Application: Cordless Drills
  • Hex Shank Size: 3/8 in
  • Includes: (4) Extensions
  • For Use With: Cordless Drills
  • Number of Pieces: 48
  • Sub Brand: QwikBor
  • Angled Head: Straight
  • Material - Machining: Steel
  • Extension Shank Diameter: 9/32 in
  • Extension Type: Wood Drills
  • For Drill Bit Type: Wood Drills
  • For Drill Shank Diameter: 6.4 mm
  • Measurement System: Fractional Inch
  • Flexible Shank: No
  • Extension Shank Type: Straight with Three Flats
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Shank Extension Set, For Use With Cordless Drills, Hex Shank Size 3/8 in, Length 4 in, 6 in, 12 in, 18 in, Includes (4) Extensions, Package Quantity 4

Reviews of Eazypower #88667