Eazypower
Mini Mounted Point, 2-1/2 in. L, AO
Mfr # 87142/B
Zoro # G9478813
original price: $3.75
6% off
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1 in
- For Use With Handheld Die Grinders
- Max. Cutting Dia. (In.) 1/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 87142/B
- Zoro # G9478813
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 1/2 in |
Overall Length | 1 in |
Abrasive Shank Diameter | 1/4 in |
Head Length | 1 in |
Point Diameter | 1 in |
Head Width | 1 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Max. Speed | 34,500 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Shape | Mushroom |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 34,500 RPM, Shape Mushroom, Head Width 1 in, Head Length 1 in, Tool Brand Eazypower, Overall Length 1 in, Mounting Type Mounted, Point Diameter 1 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/16"x3/8"x7/16"x3-1/4" (C42054)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- WILTON 42520 Deep-Reach Carriage C-Clamp, 0in 2in Jaw Opening, 3-1/2in Throat Depth (42520-WILTON)
- DRILL AMERICA m15 x 2 HSS Plug Tap (DWTSMT15X2)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87857)
- EAZYPOWER Tapered Cone Rotary File, 1/2 in., 1 pcs. (30076)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- EAZYPOWER Mini Mounted Point, 3/16 in. dia., AO (88272)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87150)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- Eazypower Rotary Tools & Accessories