Eazypower
Mini Mounted Point, 3/4 in. dia, AO
- Zoro #: G9478865
- Mfr #: 87145
Hover or click to zoom Tap to zoom
Key Features
- Application: For Grinding, Honing, Sanding, Polishing
- Dia. (In.): 3/4 in
- For Use With: Handheld Die Grinders
- Removes: Metal, Rust and Corrosion
- Overall Length (In.): 2 1/2 in
- Number of Pieces: 1
- Construction: Aluminum Oxide
- Max. Cutting Dia. (In.): 1/4 in
$4.02
16% off
$3.35
Must order in multiples of 3
Subtotal: $10.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EAZYPOWER Mini Mounted Point Set, 5 pcs. 87867
- EAZYPOWER Mini Mounted Point, 1 in. dia, AO 87148/B
- EAZYPOWER Mini Mounted Point Set, 25 pcs. 87891
- EAZYPOWER Pear Shaped Rotary File, 5/8 in., 1 pcs. 30075
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. 30402
- EAZYPOWER Mini Mounted Point, 3/4 in. dia, AO 87145/B
- EAZYPOWER Mini Mounted Point Set, 30 pcs. 88107-1
- EAZYPOWER Assorted Drum Sander Kit, 24 Pieces 30301
- DEWALT Oscillating Wood Detail Blade DWA4208
- ROBERT BOSCH TOOL DremelĀ® 3000-1/24 3000-Series Variable Speed Rotary Tool Kit w/ 1 Attachment & 24 Accessories 401792
- ROBERT BOSCH TOOL GROUP Rotozip 5PC Bit Set RZ-BITSET1
- Eazypower Rotary Tool Accessories