Eazypower
Mini Mounted Point Set, 30 pcs.
- Zoro #: G9478944
- Mfr #: 88107-1
Hover or click to zoom Tap to zoom
Key Features
- Item: Abrasive Point Set
- Application: For Grinding, Honing, Sanding, Polishing
- Includes: 1 -1/4 in Cone Shaped, 11/16 in Rounded Tree, 11/16 in Pitched Roof, 1 in Mushroom Rounded, 1 in Cup Shaped, 1-1/4 in Dish Shaped, 3/4 in Concave End Cylinder, 3/4 in Ball Shaped, 3/4 in Flat End Cylinder, 1 in Dish Shaped
- Dia. (In.): 11/16 in, 3/4 in, 1 in, 1 1/4 in
- For Use With: Handheld Die Grinders
- Construction: Aluminum Oxide
- Package Quantity: 1
- Number of Pieces: 30
$86.00
Subtotal: $86.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Eazypower
- MFR #88107-1
- Zoro #G9478944
- Country of OriginChina
- Category Rotary Tool Accessories
Dimensions
Overall Length (In.) | (1) 3 3/8 in, (2) 2 3/4 in, (1) 2 1/2 in, (1) 2 1/4 in, (1) 2 1/8 in, (1) 1 3/4 in |
Overall Length | 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in |
Head Width | 11/16 in, 3/4 in, 1 in, 1 1/4 in |
Abrasive Shank Diameter | 1/8 in |
Details
Item | Abrasive Point Set |
Application | For Grinding, Honing, Sanding, Polishing |
Includes | 1 -1/4 in Cone Shaped, 11/16 in Rounded Tree, 11/16 in Pitched Roof, 1 in Mushroom Rounded, 1 in Cup Shaped, 1-1/4 in Dish Shaped, 3/4 in Concave End Cylinder, 3/4 in Ball Shaped, 3/4 in Flat End Cylinder, 1 in Dish Shaped |
Dia. (In.) | 11/16 in, 3/4 in, 1 in, 1 1/4 in |
For Use With | Handheld Die Grinders |
Construction | Aluminum Oxide |
Package Quantity | 1 |
Number of Pieces | 30 |
Max. Cutting Dia. (In.) | 1/4 in |
Removes | Metal, Rust and Corrosion |
Shape | Cylinder; Cone; Bullet; Ball; Disc; |
Abrasive Material | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cylinder; Cone; Bullet; Ball; Disc;, Head Width 11/16 in, 3/4 in, 1 in, 1 1/4 in, Tool Brand Eazypower, Overall Length 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, Mounting Type Mounted, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 30
Reviews of Eazypower #88107-1
Explore more
- EAZYPOWER Mini Mounted Point, 11/16 in. dia, AO 87140
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. 30078
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO 87863/B
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces 30299
- EAZYPOWER Mini Mounted Point, 3/8In, AO 87856
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO 87147
- DREMEL Versa 2-1/2 in. Melamine Foam Power Cleaner Eraser Pad 3 pk PC362-3
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. 30367
- SHURHOLD Pro Rotary Polisher 3400
- CENTURY DRILL & TOOL CO INC 1/2X7/8 Invert Rot File 75409
- DREMEL Engraving Cutter, 1/16 in., 1/8 in. Shank 113
- Eazypower Rotary Tools & Accessories