Eazypower

Mini Mounted Point Set, 5 pcs.

Eazypower Mini Mounted Point Set, 5 pcs. 87153
Hover or click to zoom Tap to zoom
Key Features
  • Item: Abrasive Point Set
  • Application: For Grinding, Honing, Sanding, Polishing
  • Includes: 1-1/4 in A-37 Dish Shaped, 3/4 in A-39 Concave End Cylinder, 3/4 in A-40 Ball Shaped Rounded, 3/4 in Flat end Cylinder, 1 in W-217 Dish Shaped
  • Dia. (In.): 3/4 in, 1 in, 1 1/4 in
  • For Use With: Handheld Die Grinders
  • Overall Length (In.): 1 3/4 in, 2 1/8 in, 2 1/4 in, 3 3/8 in
  • Max. Cutting Dia. (In.): 1/4 in
  • Construction: Aluminum Oxide
See full product details
$21.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eazypower #87153 Specifications

  • Item: Abrasive Point Set
  • Application: For Grinding, Honing, Sanding, Polishing
  • Includes: 1-1/4 in A-37 Dish Shaped, 3/4 in A-39 Concave End Cylinder, 3/4 in A-40 Ball Shaped Rounded, 3/4 in Flat end Cylinder, 1 in W-217 Dish Shaped
  • Dia. (In.): 3/4 in, 1 in, 1 1/4 in
  • For Use With: Handheld Die Grinders
  • Overall Length (In.): 1 3/4 in, 2 1/8 in, 2 1/4 in, 3 3/8 in
  • Max. Cutting Dia. (In.): 1/4 in
  • Construction: Aluminum Oxide
  • Package Quantity: 1
  • Number of Pieces: 5
  • Removes: Metal, Rust and Corrosion
  • Overall Length: 1 3/4 in, 2 1/8 in, 2 1/4 in, 3 3/8 in
  • Head Width: 3/4 in, 1 in, 1 1/4 in
  • Abrasive Material: Aluminum Oxide
  • Shape: Concave; Cylinder; Disc; Ball
  • Abrasive Shank Diameter: 1/4 in
  • Point Diameter: 3/4 in, 1 in, 1 1/4 in
  • Material Application: Ceramic, Glass, Metal, Stone, Wood
  • Country of Origin (subject to change): China

Description

Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Concave; Cylinder; Disc; Ball, Head Width 3/4 in, 1 in, 1 1/4 in, Tool Brand Eazypower, Overall Length 1 3/4 in, 2 1/8 in, 2 1/4 in, 3 3/8 in, Mounting Type Mounted, Point Diameter 3/4 in, 1 in, 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 5

Reviews of Eazypower #87153

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.