customer-service Help
Eazypower

Plug Cutter, HSS, 1 in. (Discontinued)

Eazypower Plug Cutter,  HSS,  1 in. 82996
Tap to zoom
Hover or click to zoom
$10.08
  • Bit Dia.: 1"
  • Item: Wood Drilling Bit
  • Drill Bit Size: 1"
See full product details
This Product is Discontinued

Eazypower #82996 Specifications

  • Bit Dia.: 1"
  • Item: Wood Drilling Bit
  • Drill Bit Size: 1"
  • Number of Pieces: 1
  • Drill Bit Material: High Speed Steel
  • Overall Length: 1-1/2"
  • Material: HSS
  • Shank Size: 1/2"
  • For Use With: Soft Wood and Most Hard Woods
  • Drill Style: Plug Cutter
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Drill Bit, Wood Drilling Bit, Tapered Plug Cutter, Drill Bit Material High Speed Steel, Drill Bit Size 1 In., Shank Size 1/2 In., Overall Length 1-1/2 In., For Use With Soft Wood and Most Hard Woods, Number of Pieces 1

Reviews of Eazypower #82996