Shop All Rotary Tool Accessories
Eazypower
Rotary Drum Rasp, 4 in., 1 pcs.
Mfr # 30453
Zoro # G7452794
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Function Shaping, Finishing, and Carving Detail Work
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30453
- Zoro # G7452794
- UPC # 083771304539
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 4 in |
Overall Length (In.) | 1 1/2 in |
Drum Length | 1 1/2 in |
Drum Diameter | 4 in |
Head Length | 1 1/2 in |
Burr Diameter | 4 in |
Details
Item | Sanding Drum |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Function | Shaping, Finishing, and Carving Detail Work |
Number of Pieces | 1 |
Removes | Sanding |
Material Application | Bronze, Iron, Mild Steel, Plastic |
Rotary Tool Accessory Type | Sanding Drum |
Abrasive Material | Hardened Steel |
Sanding Bit Style | Drum Rasp |
Max. Speed | 2,500 RPM |
Mandrel Type | Round Shank |
Bit Material | Hardened Steel |
Shape | Drum Rasp |
Description
Sanding Drum, Rotary Tool Accessory Type Sanding Drum, Bit Material Hardened Steel, Shape Drum Rasp, Max. Speed 2,500 RPM, Burr Diameter 4 in, Head Length 1 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Revolving handle, VRTP.160+I A-1/2 (VRTP+I (inch sizes))
- DEWALT 4-1/2 IN. - 5 IN. SURFACE GRINDING DUST SHROUD KIT (DWE46155)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 4 pcs (48-22-2931)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-3/4)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863/B)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- EAZYPOWER Pear Shaped Rotary Rasp, 5/8 in., 1 pcs. (30086)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87152)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- DAYTON Die Grinder Carbide Bur Kit, Steel (467L35)
- Eazypower Rotary Tools & Accessories