Eazypower
Round Head Rasp, 5/8 in., 1 pcs.
- Zoro #: G7595436
- Mfr #: 30084
Hover or click to zoom Tap to zoom
Key Features
- Item: Rotary Rasp
- Application: Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.): 5/8 in
- For Use With: Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Removes: Metal, Rust and Corrosion
- Function: Shaping, Finishing, and Carving Detail Work
- Package Quantity: 1
- Overall Length (In.): 1 3/8 in
$5.94
Subtotal: $5.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eazypower #30084 Specifications
- Zoro #: G7595436
- Mfr #: 30084
- UPC #: 083771300845
- Item: Rotary Rasp
- Application: Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.): 5/8 in
- For Use With: Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Removes: Metal, Rust and Corrosion
- Function: Shaping, Finishing, and Carving Detail Work
- Package Quantity: 1
- Overall Length (In.): 1 3/8 in
- Number of Pieces: 1
- Overall Length: 1 3/8 in
- Rotary Tool Accessory Type: Rotary Rasp
- Head Width: 5/8 in
- Head Length: 1 3/8 in
- Burr Diameter: 5/8 in
- Mount Type: Mounted
- Material Application: Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
- Shank Diameter: 1/4 in
- Shape: Rounded
- Bit Material: Alloy Steel
- Max. Speed: 2,500 RPM
- Country of Origin (subject to change): China
Description
Rotary Rasp, Rotary Tool Accessory Type Rotary Rasp, Bit Material Alloy Steel, Shape Rounded, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Mount Type Mounted, Overall Length 1 3/4 in, Burr Diameter 5/8 in, Head Length 1 3/8 in, Head Width 5/8 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Reviews of Eazypower #30084
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EAZYPOWER Polishing and Sanding Kit, 5", 4 pcs. 87181
- EAZYPOWER Mini Mounted Point, 11/16 in. dia., AO 87140/B
- EAZYPOWER Mini Mounted Point Set, 10 pcs. 87865
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. 30080
- EAZYPOWER Mini Mounted Point, AO, 3/8 in. dia. 87858/B
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO 87855
- GYROS SAW BLADE COARSE 1"" 34T 81-21015
- EAZYPOWER Broom Shaped Rotary File, 1/2 in., 1 pcs. 30079
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO 87147/B
- CENTURY DRILL & TOOL Rotary File, Domed, 1/2 x 1-3/8 in. 75408
- DREMEL Rotary Tool Accessory Kit, 11 pieces EZ728-01
- Eazypower Rotary Tools & Accessories