Screwdriver, Triple-Y(R), #0x5 In, Round

EAZYPOWER| Zoro #: G0321623| Mfr #: 87437

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Butyrate
Standards: ANSI, DIN
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321623 Mfr #: 87437
Handle Material: ButyrateStandards: ANSI, DIN
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style: Triple-Y(R)
Shank Material: steelHandle Design: Fluted
Shank Shape: RoundItem: Screwdriver
Shank Length: 5"Overall Length: 9"
Tip Size: #0Finish: polished
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Butyrate, Tip Style Group Crosspoint/Phillips, Tip Style Triple-Y(R), Tip Size #0, Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews