Security Screwdriver Set, Hex, 12 Pc

EAZYPOWER| Zoro #: G1348733| Mfr #: 79724

$173.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348733 Mfr #: 79724
Includes: Tamper Resistant Hex 3/32" x 5", 7/64" x 5", 1/8" x 5", 9/64" x 5", 5/32" x 5", 3/16" x 5", 7/32" x 5", 1/4" x 5", 9/32" x 5", 5/16" x 5", 11/32" x 5", 3/8" x 5"Standards: ANSI, DIN
Number of Pieces: 12Finish: Polished
Handle Material: ButyrateShank Shape: Round
Tip Style Group: HexItem: Security Screwdriver Set
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic
Shank Material: SteelCountry of Origin (subject to change): Taiwan

Product Description

Security Screwdriver Set, Number of Pieces 12, Handle Material Butyrate, Tip Style Group Hex, Includes Tamper Resistant Hex 3/32 In. x 5 In., 7/64 In. x 5 In., 1/8 In. x 5 In., 9/64 In. x 5 In., 5/32 In. x 5 In., 3/16 In. x 5 In., 7/32 In. x 5 In., 1/4 In. x 5 In., 9/32 In. x 5 In., 5/16 In. x 5 In., 11/32 In. x 5 In., 3/8 In. x 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Shank Shape Round, Shank Material Steel, Polished Finish, Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.