20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Security Screwdriver Set, Star, 4 Pc

EAZYPOWER| Zoro #: G1202634| Mfr #: 80226

$53.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202634 Mfr #: 80226
Standards: ANSI, DINNumber of Pieces: 4
Handle Material: ButyrateShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Security Screwdriver Set
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Material: Steel
Includes: Tamper Resistant Star TR15 x 5", TR20 x 5", TR25 x 5", TR27 x 5"Handle Design: Ergonomic
Finish: PolishedCountry of Origin (subject to change): United States

Product Description

Security Screwdriver Set, Number of Pieces 4, Handle Material Butyrate, Tip Style Group Star/Torx(R), Includes Tamper Resistant Star TR15 x 5 In., TR20 x 5 In., TR25 x 5 In., TR27 x 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Shank Shape Round, Shank Material Steel, Polished Finish, Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.