Security Screwdriver Set, Torx(R), 4 Pc

EAZYPOWER| Zoro #: G0887835| Mfr #: 80225

$48.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0887835 Mfr #: 80225
Standards: ANSI, DINNumber of Pieces: 4
Handle Material: ButyrateShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Security Screwdriver Set
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Material: Steel
Includes: Tamper Resistant Torx(R) TR7 x 5", TR8 x 5", TR9 x 5", TR10 x 5"Handle Design: Fluted
Finish: PollishedCountry of Origin (subject to change): United States

Product Description

Security Screwdriver Set, Number of Pieces 4, Handle Material Butyrate, Tip Style Group Star/Torx(R), Includes Tamper Resistant Torx(R) TR7 x 5 In., TR8 x 5 In., TR9 x 5 In., TR10 x 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Shank Shape Round, Shank Material Steel, Pollished Finish, Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.