Security Screwdriver Set, Torx(R), 4 Pc

EAZYPOWER| Zoro #: G0425817| Mfr #: 80227

$51.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425817 Mfr #: 80227
Includes: Tamper Resistant Torx(R) TR30 x 5", TR35 x 5", TR40 x 5", TR45 x 5"Standards: ANSI, DIN
Number of Pieces: 4Finish: Pollished
Handle Material: ButyrateShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Security Screwdriver Set
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Fluted
Shank Material: SteelCountry of Origin (subject to change): United States

Product Description

Security Screwdriver Set, Number of Pieces 4, Handle Material Butyrate, Tip Style Group Star/Torx(R), Includes Tamper Resistant Torx(R) TR30 x 5 In., TR35 x 5 In., TR40 x 5 In., TR45 x 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Shank Shape Round, Shank Material Steel, Pollished Finish, Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.