Tamp Resist Screwdriver, Pozidriv(R), #0x5

EAZYPOWER| Zoro #: G1615381| Mfr #: 35694

$11.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1615381 Mfr #: 35694
Finish: PolishedTip Style Group: Crosspoint/Phillips
Tip Style: Tamper Resistant Pozidriv(R)Tip Size: #0
Shank Material: SteelOverall Length: 9"
Item: Tamper Resistant ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: FlutedShank Length: 5"
Standards: ANSI, DINHandle Material: Butyrate
Shank Shape: RoundCountry of Origin (subject to change): United States

Product Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Crosspoint/Phillips, Tip Style Tamper Resistant Pozidriv(R), Tip Size #0, Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.