KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamp Resist Screwdriver, Torq-Set(R), #6x5

EAZYPOWER| Zoro #: G1939637| Mfr #: 79749

$8.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 9"
Tip Size: #6
Handle Design: Fluted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939637 Mfr #: 79749
Overall Length: 9"Tip Size: #6
Handle Design: FlutedFinish: polished
Shank Material: steelShank Shape: Round
Shank Length: 5"Tip Style: Tamper Resistant Torq-Set(R)
Item: Tamper Resistant ScrewdriverHandle Material: Butyrate
Standards: ANSI, DINTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Star/Torx(R), Tip Style Tamper Resistant Torq-Set(R), Tip Size #6, Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews