Tamp Resist Screwdriver, Torq-Set(R), #8x5

EAZYPOWER| Zoro #: G1092725| Mfr #: 79750

$11.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: Tamper Resistant Torq-Set(R)Shank Length: 5"Shank Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092725 Mfr #: 79750
Tip Style: Tamper Resistant Torq-Set(R)Shank Length: 5"
Shank Shape: RoundOverall Length: 9"
Shank Material: steelFinish: polished
Handle Design: FlutedStandards: ANSI, DIN
Tip Size: #8Item: Tamper Resistant Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Butyrate
Country of Origin (subject to change): United States

Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Star/Torx(R), Tip Style Tamper Resistant Torq-Set(R), Tip Size #8, Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews