Tamper Resist Screwdriver, Spanner, #14x5

EAZYPOWER| Zoro #: G2469117| Mfr #: 79745

$20.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2469117 Mfr #: 79745
Handle Material: ButyrateShank Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 9"
Tip Style Group: SpannerStandards: ANSI, DIN
Handle Design: FlutedFinish: Polished
Tip Style: Tamper Resistant SpannerItem: Tamper Resistant Screwdriver
Shank Length: 5"Shank Shape: Round
Tip Size: #14Country of Origin (subject to change): Taiwan

Product Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Spanner, Tip Style Tamper Resistant Spanner, Tip Size #14, Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.