Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Tamper Resistant Screwdriver, Spanner, #20x5

  • Zoro #: G1679553
  • Mfr #: 79748

$23.27

Details
  • Overall Length: 9"
  • Finish: polished
  • Handle Design: Fluted
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eazypower #79748 Specifications

  • Zoro #: G1679553
  • Mfr #: 79748
Overall Length: 9" Finish: polished
Handle Design: Fluted Handle Material: Butyrate
Shank Length: 5" Shank Shape: Round
Item: Tamper Resistant Screwdriver Shank Material: steel
Tip Style: Tamper Resistant Spanner Standards: ANSI, DIN
Tip Size: #20 Tip Style Group: Spanner
Tether Capable: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): Taiwan, Province of China

Description

Screwdrivers are available with a variety of different handle types depending on the application, from plastic to rubber grips and acetate to thermoplastic vulcanizate. Eazypower Tamper Resistant Screwdriver include characteristics like: Overall Length: 9", Shank Shape: Round.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Eazypower #79748