Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Tamper Resistant Screwdriver, Spanner, #8x5"

  • Zoro #: G1686955
  • Mfr #: 79742

$13.49

Details
  • Overall Length: 9"
  • Finish: polished
  • Handle Design: Fluted
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eazypower #79742 Specifications

  • Zoro #: G1686955
  • Mfr #: 79742
Overall Length: 9" Finish: polished
Handle Design: Fluted Handle Material: Butyrate
Shank Length: 5" Shank Shape: Round
Item: Tamper Resistant Screwdriver Shank Material: steel
Tip Style: Tamper Resistant Spanner Standards: ANSI, DIN
Tip Size: #8 Tip Style Group: Spanner
Tether Capable: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): Taiwan, Province of China

Description

If the task calls for specific screwdrivers, choose from screwdrivers that feature vapor blasted tips, non-sparking and non-magnetic properties, slim blades, precision machined tips, the tip ID on the handle, or corrosion resistant, among many more options available. Here is some additional information about Eazypower Tamper Resistant Screwdriver. Overall Length: 9", Shank Shape: Round.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Eazypower #79742