KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Resist Screwdriver, TR Hex, 11/32x5

EAZYPOWER| Zoro #: G0881027| Mfr #: 79731

$16.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style Group: Hex
Overall Length: 9"
Tip Size: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881027 Mfr #: 79731
Tip Style Group: HexOverall Length: 9"
Tip Size: 11/32"Handle Design: Fluted
Finish: polishedShank Material: steel
Shank Shape: RoundShank Length: 5"
Tip Style: Tamper Resistant HexItem: Tamper Resistant Screwdriver
Handle Material: ButyrateStandards: ANSI, DIN
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Hex, Tip Style Tamper Resistant Hex, Tip Size 11/32 In., Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews